Kohler K8820-CP "Sink Strainer" Drain Strainer
| Item: | K8820-CP |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $35.80
Details and Dimensions
| Construction | Solid Brass |
| Fits These Models | "Sinks with 2"" Outlets" |
| Features | • "Removable perforated strainer. 1-1/2"" x 4"" tailpiece." |
| Product Specifications |
| Warranty |


