Kohler K8593-CP "MasterShower" Shower Accessory - Accessory
| Item: | K8593-CP |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $60.68 (Pricing is for Polished Chrome)
Details and Dimensions
| Connection Size | 1/2'' |
| Construction | Metal |
| Hose Length | 72" |
| Parts Breakdown |
| Warranty |


