Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K8524-CP "Stillness" Slidebar Mount Hand Shower

Item: K8524-CP
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $204.95

Price: $170.72 (Pricing is for Polished Chrome)

Details and Dimensions

Height 30"
Depth 2-11/16"
Construction Metal
Slidebar Length 30"
Configuration Slide Bar Mount
ADA Compliant Yes