X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K850-0 "Tea-For-Two" 60'' x 32'' Soaking Tub

Item: K850-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Tub Installation Type Drop In
Overall Size 60'' x 32'' x 18-1/4''
Length 60"
Width 32"
Height to Overflow 13-5/8"
Maximum Water Capacity (Gallons) 60
ADA Compliant Yes
Weight 250 lbs
Drain Included No
Drain Location Right
Drain Hole Size 1-1/2"
Construction Cast Iron With Safeguard
Tub Construction Cast Irons / Enamels
Additional Information ADA Compliant When Installed With Seat At Head End
Bowl Length 52-3/4"
Bowl Width 24"
Height 18-1/4"
Number of Bathers 2