Back to Search Results
Ferguson.com Home
>
Faucets
>
Vertical Spray Bidet Faucets
> Kohler
>
K8240KCP/K160704CP
Kohler K8240KCP/K160704CP "Taboret" Over The Rim Bidet Faucet
| Item: | K8240KCP/K160704CP |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $326.41 (Pricing is for Polished Chrome)
Details and Dimensions
| Bidet Faucet Type | Over-The-Rim Spray |
| ADA Compliant | Yes |
| Shown With | Lever Handles |
| Faucet Hole Configuration | 4cc |
| Includes Soap Dispenser | Yes |
| Product Specifications |
| Warranty |


