Back to Search Results
Ferguson.com Home
>
Faucets
>
Wall Mount Bathroom Sink Faucets
> Kohler
>
K8040-3A-CP
Kohler K8040-3A-CP "Triton Shelf Back" Wall Mount Bathroom Sink Faucet
| Item: | K8040-3A-CP |
| Finish: | Polished Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $213.57
Details and Dimensions
| Faucet Hole Configuration | 3 Hole Wall-mount |
| Number of Faucet Holes | 3 Hole |
| Faucet Centers | 5-1/2'' |
| Spout Reach | 4-1/2" |
| Number Of Handles | 2 Handle |
| Handle(s) Included | Yes |
| Handle Type | Cross |
| Faucet Hole Diameter | 1-13/16" |
| Construction | Brass |
| Valve Type | Ceramic Disc |
| Flow Rate (GPM) | 2 |
| Shown With | Metal Cross Handles |
| Low Lead Compliant | Yes |
| ADA Compliant | Yes |
| Includes | Pop-Up Drain With Lift Rod and Tailpiece |
| Product Specifications |
| Warranty |


