Kohler K7856-3-CP "Clearwater" Wall Mount
| Item: | K7856-3-CP |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $651.79 (Pricing is for Polished Chrome)
Details and Dimensions
| Faucet Hole Configuration | Wall Mount |
| Overall Height | 5-3/4" |
| Construction | Brass |
| Spout Height | 3-1/4" |
| Spout Reach | 12" |
| Swivel Spout | Yes |
| Maximum Deck Thickness | 2" |
| Flow Rate (GPM) | 2.2 |
| Valve Type | Ceramic Disc |
| Number Of Handles | 2 Handle |
| Number of Faucet Holes | 2 Hole |
| Handle Type | Cross |
| Shown With | Cross Handles |
| Low Lead Compliant | Yes |
| Handle(s) Included | Yes |
| Product Specifications |
| Warranty |


