Kohler K7855-4-CP "Clearwater" Wall Mount

Item: K7855-4-CP
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $565.83 (Pricing is for Polished Chrome)



Details and Dimensions

Faucet Hole Configuration Wall Mount
Overall Height 5-3/4"
Construction Brass
ADA Compliant Yes
Spout Height 3-1/4"
Spout Reach 8"
Swivel Spout Yes
Includes Soap Dish
Flow Rate (GPM) 2.2
Valve Type Ceramic Disc
Number Of Handles 2 Handle
Number of Faucet Holes 2 Hole
Handle Type Lever
Shown With Lever Handles
Features • "Wall-Mounted Installation, Inside Threaded Couplings, Optional Soap Dish"
Low Lead Compliant Yes
Handle(s) Included Yes