X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K7853-CP "Clearwater" Wall Mount

Item: K7853-CP
Finish: Polished Chrome
Online Availability: Available for immediate shipment


Details and Dimensions

Faucet Hole Configuration Wall Mount
Overall Height 5-3/4"
Construction Brass
ADA Compliant Yes
Spout Height 3-1/4"
Spout Reach 8"
Swivel Spout Yes
Flow Rate (GPM) 2.2
Valve Type Ceramic Disc
Number Of Handles 2 Handle
Number of Faucet Holes 2 Hole
Handle Type Lever
Shown With Lever Handles
Features "Wall-Mounted Installation, Inside Threaded Couplings"
Low Lead Compliant Yes
Handle(s) Included Yes
CEC Approved No
View Similar Products