Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kohler K7776KCP/K160123CP "Triton/Finesse" Two Handle Kitchen Faucet

Item: K7776KCP/K160123CP
Finish: Polished Chrome
Online Availability: Available for immediate shipment

Details and Dimensions

Faucet Hole Configuration 3 Hole
Overall Height 10-3/8"
Construction Brass
Spout Height 10-3/8"
Spout Reach 8"
Maximum Deck Thickness 1-3/8"
Flow Rate (GPM) 2.2
Valve Type Ceramic Disc
Number Of Handles 2 Handle
Number of Faucet Holes 3 Hole
Handle Type Cross
Shown With Triton Cross Handles
Low Lead Compliant Yes