X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K7344-4-BS "Hi Rise" Miscellaneous Kitchen Accessory

Item: K7344-4-BS
Finish: Brushed Stainless
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 6-7/8"
Width 2-1/2"
Length 4-3/16"
Construction Stainless Steel
Features Promotion technology with nylon hose and ball joint for easy operation. 90 degree progressive valve. Spray pause function. Flexible connections for easy installation. 2.2 GPM.
CEC Approved Yes