Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K7341-4-BS "Hi Rise" Two Handle Kitchen Faucet

Item: K7341-4-BS
Finish: Brushed Stainless
Online Availability: Available for immediate shipment
Select Finish:

List Price: $1,092.90

Price: $862.30 (Pricing is for Brushed Stainless)

Details and Dimensions

Faucet Hole Configuration 1 Hole
Overall Height 17-1/2"
Construction Stainless Steel
ADA Compliant Yes
Spout Height 10-1/8"
Spout Reach 10-1/4"
Swivel Spout Yes
Degree of Spout Swing 360
Maximum Deck Thickness 3"
Includes Metal Lever Handles
Flow Rate (GPM) 2.2
Valve Type Ceramic Disc
Number Of Handles 2 Handle
Number of Faucet Holes 1 Hole
Handle Type Lever
Shown With Lever Handles
Low Lead Compliant Yes
Handle(s) Included Yes