Kohler K716-0 "Villager" 60" Soaking Tub

Item: K716-0
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $450.59 (Pricing is for White)



Details and Dimensions

Tub Installation Type 3 Wall Alcove
Overall Size 60'' x 30-1/4'' x 14''
Length 60"
Width 30-1/4"
Height to Overflow 8-5/8"
Maximum Water Capacity (Gallons) 33
ADA Compliant Yes
Weight 316 lbs
Minimum Floor Support 49 lbs
Drain Included No
Drain Location Right
Drain Hole Size 1-1/2"
Material Cast Iron With Safeguard
Height 14"
Integral Skirt/Apron Yes
Number of Bathers 1