X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K710-W-96 "Iron Works Historic" 66" Soaking Tub

Item: K710-W-96
Finish: Biscuit
Online Availability: Please call for availability.
Select Finish:

List Price: $3,880.50

Price: $3,174.25 (Pricing is for Biscuit)



Details and Dimensions

Tub Installation Type Free Standing
Length 66"
Width 36"
Depth 23-1/2"
Height to Overflow 12-5/8"
Maximum Water Capacity (Gallons) 64
Weight 375 lbs
Minimum Floor Support 57 lbs
Drain Included No
Drain Location Reversible
Drain Hole Size 1-1/2"
Construction Cast Iron
Tub Construction Cast Irons / Enamels
Features White Exterior
Additional Information Clawfeet Sold Separately
Bowl Length 55"
Bowl Width 29"
Height 24-1/2"
Shown With Clawfeet