Kohler K710-B-96 "Iron Works Historic" Roll Top Clawfoot Tub

Item: K710-B-96
Finish: Biscuit
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $5,027.39 (Pricing is for Biscuit)



Details and Dimensions

Tub Installation Type Free Standing
Overall Size 66'' x 36'' x 24-1/2''
Height 24-1/2"
Width 36"
Length 66"
Height to Overflow 12-5/8"
Construction Cast Iron
Drain Location Reversible
Drain Included No
Drain Hole Size 1-1/2"
Features • Biscuit Interior
Maximum Water Capacity 64
Minimum Floor Support 57 lbs
Shown With Clawfeet
Weight 375 lbs
Additional Information Clawfeet Sold Separately
Bowl Length 55"
Bowl Width 29"
Depth 23-1/2"
Number of Bathers 1