Kohler K702400-L-MX "Fluence" Swing Shower Door
| Item: | K702400-L-MX |
| Finish: | Matte Nickel |
| Select Finish: |
Price: $437.66 (Pricing is for Matte Nickel)
Details and Dimensions
| Construction | Stainless Steel |
| Overall Size | 65-1/2 x 30-1/4 |
| Height | 65-1/2" |
| Length | 3-1/4" |
| Features | • "Walk Through Dimention:23-13/16'', CleanCoat Glass Coating, Self-Cleaning Threshold, Concealed Hinge" |
| Includes | "Inside and Outside Brass Pull Handles, 1/4'' Thick Clear Tempered Glass" |
| Width | 30-1/4" |
| Product Specifications |
| Installation Guide |
| Warranty |


