Kohler K702209-L-SHP "Finesse" Sliding Shower Door
| Item: | K702209-L-SHP |
| Finish: | Silver |
| Select Finish: |
Price: $684.17 (Pricing is for Silver)
Details and Dimensions
| Shower Door Type | Bypass |
| Glass Type | Clear |
| Glass Texture | Smooth |
| Glass Thickness | 10mm |
| Construction | Stainless Steel |
| Overall Size | 70-5/15 x 47-5/8 |
| Height | 70-5/15" |
| Length | 3-1/2" |
| Maximum Width | 47-5/8" |
| Walk Through Dimension | 21-7/8'' |
| Features | • CleanCoat |
| Width | 47-5/8" |
| Product Specifications |
| Warranty |


