X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K6665-F-BN "Wellspring" Beverage Faucet

Item: K6665-F-BN
Finish: Vibrant Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $580.65

Price: $458.13 (Pricing is for Vibrant Brushed Nickel)



Details and Dimensions

Faucet Hole Configuration 1 Hole
Overall Height 8-3/4"
Construction Brass
ADA Compliant Yes
Spout Height 5-3/16"
Spout Reach 4-7/8"
Maximum Deck Thickness 1-5/8"
Flow Rate (GPM) 1.6
Valve Type Ceramic Disc
Number Of Handles 1 Handle
Number of Faucet Holes 1 Hole
Handle Type Lever
Shown With Contemporary Right Side Lever Handle
Low Lead Compliant Yes
Handle(s) Included Yes
Additional Information Can Not Be Used With Reverse Osmosis Water Filtration systems
CEC Approved Yes