X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K6661-NA "Undertone" Undermount Bar Sink

Item: K6661-NA
Finish: Stainless Steel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $1,149.00

Price: $977.80




Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 1
Length 23"
Width 17-1/2"
Depth 11-5/8"
Overall Size 23'' x 17-1/2'' x 11-5/8''
Bowl Length 21-1/4"
Bowl Width 15-3/4"
Bowl Depth 11-1/8"
Number of Faucet Holes 0 Hole
Drain Location Center
Drain Hole Size 3-5/8"
Construction Stainless Steel
Gauge 18
Sound Reduction Yes
Installation Hardware Included Yes
Features Silent Shield Plus Sound Absorbing Technology