Back to Search Results
Ferguson.com Home
>
Kitchen Accessories
>
Cutting Board or Colanders
> Kohler
>
K6633-NA
Kohler K6633-NA "Clarity" Cutting Board or Colander
| Item: | K6633-NA |
| Finish: | Wood |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $76.31
Details and Dimensions
| Width | 16-3/4" |
| Length | 10-1/4" |
| Construction | Hardwood |
| Fits These Models | Clarity |
| Features | • Fits snugly over the sink basin |
| Warranty |


