Kohler K6626-6U-0 "Langlade" Undermount Double Bowl Kitchen Sink

Item: K6626-6U-0
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $572.48 (Pricing is for White)



Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 2
Length 33"
Width 22"
Depth 9-3/4"
Overall Size 33'' x 22'' x 9-3/4''
Bowl Length 15"
Bowl Width 18-3/8"
Bowl Depth 9"
Second Bowl Length 15"
Second Bowl Width 18-3/8"
Second Bowl Depth 9"
Number of Faucet Holes 6 Hole
Faucet Hole Diameter 2-3/8"
Drain Location Center
Drain Hole Size 3-7/8"
Construction Cast Iron
Includes "Undermount Sink Kit, Cut-Out Template"