Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kohler K6625-0 "Iron/Tones" Double Bowl Kitchen Sink

Item: K6625-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Sink Installation Type Undermount or Self Rimming
Number of Bowls 2
Length 33"
Width 18-3/4"
Depth 9-5/8"
Overall Size 33'' x 18-3/4'' x 9-5/8''
Bowl Length 30"
Bowl Width 16"
Bowl Depth 9"
Minimum Cabinet Size 36"
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-7/8"
Construction Cast Iron
Sink Construction Cast Irons / Enamels
Installation Hardware Included Yes
Features Smart Divide
Additional Information Can Be Used as Either an Undermount or Drop In
Height 9-5/8"