Back to Search Results
Ferguson.com Home
>
Sinks
>
Apron Front / Specialty Kitchen Sinks
> Kohler
>
K6617-0/K66074-0
Kohler K6617-0/K66074-0 "Harborview" Apron Front / Specialty Kitchen Sink
| Item: | K6617-0/K66074-0 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $2,963.25
Details and Dimensions
| Sink Installation Type | Apron Front |
| Number of Bowls | 1 |
| Length | 48" |
| Width | 28" |
| Depth | 15-1/16" |
| Overall Size | 48'' x 28'' x 15-1/16'' |
| Bowl Length | 42-7/16" |
| Bowl Width | 18-1/2" |
| Bowl Depth | 10" |
| Number of Faucet Holes | 4 Hole |
| Drain Included | No |
| Drain Location | Center |
| Construction | Cast Iron |
| Shown With | Antique Faucet Model # (K-149-3) |
| Height | 3" 42" |
| Product Specifications |
| Warranty |


