Kohler K6586-96 "Iron/Tones" Undermount Bar Sink

Item: K6586-96
Finish: Biscuit
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $478.05 (Pricing is for Biscuit)



Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 1
Length 12"
Width 18-3/4"
Depth 6-1/4"
Overall Size 12'' x 18-3/4'' x 6-1/4''
Bowl Length 9"
Bowl Width 16"
Bowl Depth 5-1/2"
Number of Faucet Holes 0 Hole
Drain Location Center
Drain Hole Size 3-7/8"
Construction Cast Iron
Installation Hardware Included Yes
Features • "Acid-Resistant Enamel Finish, Self-Rimming or Undermount Installation"
Height 6-1/4"