Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K6585-0 "Iron/Tones" Single Bowl Kitchen Sink

Item: K6585-0
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $609.00

Price: $498.77 (Pricing is for White)

Details and Dimensions

Sink Installation Type Self Rimming
Number of Bowls 1
Length 24-1/4"
Width 18-3/4"
Depth 8-1/4"
Overall Size 24-1/4'' x 18-3/4'' x 8-1/4''
Bowl Length 21"
Bowl Width 16"
Bowl Depth 7-1/2"
Number of Faucet Holes 0 Hole
Drain Location Center
Drain Hole Size 3-7/8"
Construction Cast Iron
Installation Hardware Included Yes
Features "Acid-Resistant Enamel Finish, Self-Rimming or Undermount Installation"
Height 8-1/4"