X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K6565-47 "Porto Fino" Self-Rimming Cast Iron Bar Sink

Item: K6565-47
Finish: Almond
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Sink Installation Type Undermount or Self Rimming
Number of Bowls 1
Depth 8-5/8"
Overall Size 18-3/8'' Diameter x 8-5/8''
Bowl Length 15"
Bowl Depth 8"
Minimum Cabinet Size 21"
Number of Faucet Holes 0 Hole
Drain Location Center Rear
Drain Hole Size 3-5/8"
Construction Cast Iron
Sink Construction Cast Irons / Enamels
Shown With Essex Faucet Model # (K-8761)
Diameter 18-3/8"
Height 8-5/8"