X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K6534-3-0 "Hawthorne" Apron Front / Specialty Kitchen Sink

Item: K6534-3-0
Finish: White
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Sink Installation Type Tile In
Number of Bowls 2
Length 33"
Width 22"
Depth 8-3/4"
Overall Size 33'' x 22'' x 8-3/4''
Bowl Length 14"
Bowl Width 15"
Bowl Depth 8"
Second Bowl Length 14"
Second Bowl Width 15"
Second Bowl Depth 8"
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-3/8"
Drain Location Center
Drain Hole Size 3-5/8"
Construction Cast Iron
Sink Construction Cast Irons / Enamels
Shown With Antique Faucet Model # (K-170)