X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K6331-CP "Evoke" Pull-Out Spray Kitchen Faucet

Item: K6331-CP
Finish: Polished Chrome
Online Availability: Please call for availability.
Select Finish:

List Price: $735.25

Price: $580.11 (Pricing is for Polished Chrome)



Details and Dimensions

Faucet Hole Configuration 1 Hole
Overall Height 11-15/16"
Construction Metal
ADA Compliant Yes
Spout Height 12"
Spout Reach 9"
Maximum Deck Thickness 2-1/2"
Flow Rate (GPM) 2.2
Valve Type Ceramic Disc
Number Of Handles 1 Handle
Number of Faucet Holes 1 Hole
Handle Type Lever
Low Lead Compliant Yes
Handle(s) Included Yes