Kohler K61324-VS "Parq" Wall Mount
| Item: | K61324-VS |
| Finish: | Vibrant Stainless |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $969.21 (Pricing is for Vibrant Stainless)
Details and Dimensions
| Faucet Hole Configuration | Wall Mount With 8'' Centers |
| Spout Height | 11-13/16" |
| Spout Reach | 9" |
| Number of Faucet Holes | 2 Hole |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


