Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kohler K6131-4-CP "Parq" Two Handle Kitchen Faucet

Item: K6131-4-CP
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Faucet Hole Configuration 3 Hole
Overall Height 14-11/16"
Construction Metal
ADA Compliant Yes
Spout Height 14-2/3"
Spout Reach 9"
Swivel Spout Yes
Degree of Spout Swing 180 Degree
Maximum Deck Thickness 2-1/2"
Side Spray Included Yes
Flow Rate (GPM) 2.2
Valve Type Ceramic Disc
Number Of Handles 2 Handle
Number of Faucet Holes 3 Hole
Handle Type Lever
Low Lead Compliant Yes
Eco-Friendly Cal Green Compliant
CEC Approved Yes