Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K5964-3-0 "Mayfield" Single Bowl Kitchen Sink

Item: K5964-3-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $287.30

Price: $233.86 (Pricing is for White)

Details and Dimensions

Sink Installation Type Self Rimming
Number of Bowls 1
Length 25"
Width 22"
Depth 8-3/4"
Overall Size 25'' x 22'' x 8-3/4''
Bowl Length 22"
Bowl Width 15"
Bowl Depth 7-3/4"
Corner Radius 1
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-3/8"
Drain Location Center
Drain Hole Size 3-5/8"
Construction Cast Iron
Shown With Fairfax Faucet Model # (K-12177)
Height 4"