Kohler K596-CP "Simplice" Pull-Out Spray Kitchen Faucet
| Item: | K596-CP |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $204.85 (Pricing is for Polished Chrome)
Details and Dimensions
| Faucet Hole Configuration | 1 or 3 Hole |
| Overall Height | 16-5/8" |
| Construction | Stainless Steel |
| ADA Compliant | Yes |
| Spout Height | 9-5/8" |
| Spout Reach | 9" |
| Swivel Spout | Yes |
| Maximum Deck Thickness | 2-1/2" |
| Flow Rate (GPM) | 2.2 |
| Valve Type | Ceramic Disc |
| Number Of Handles | 1 Handle |
| Number of Faucet Holes | 1 or 3 Hole |
| Handle Type | Lever |
| Features | • Temperature Memory |
| Low Lead Compliant | Yes |
| Handle(s) Included | Yes |
| Escutcheon Included | Yes |
| Product Specifications |
| Parts Breakdown |
| Warranty |


