X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K5931-4U-0 "Executive Chef" Undermount Double Bowl Kitchen Sink

Item: K5931-4U-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 2
Length 33"
Width 22"
Depth 10-5/8"
Overall Size 33'' x 22'' x 10-5/8''
Bowl Length 16"
Bowl Width 19"
Bowl Depth 9-3/4"
Second Bowl Length 12"
Second Bowl Width 17"
Second Bowl Depth 7-3/4"
Number of Faucet Holes 4 Hole
Faucet Hole Diameter 2-3/8"
Drain Location Center
Drain Hole Size 3-5/8"
Construction Cast Iron
Sink Construction Cast Irons / Enamels
Installation Hardware Included Yes
Shown With Antique Faucet Model # (K-158-4)
Includes Undermount Sink Kit
Features Acid-Resistant Enamel Finish
Height 10-5/8"