X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K5914-5-7 "Trieste" Triple Bowl Kitchen Sink

Item: K5914-5-7
Finish: Black
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Sink Installation Type Self Rimming
Number of Bowls 3
Length 43"
Width 22"
Depth 8-1/2"
Overall Size 43'' x 22'' x 8-1/2''
Bowl Length 16"
Bowl Width 14"
Bowl Depth 8"
Second Bowl Length 10"
Second Bowl Width 14"
Second Bowl Depth 3"
Third Bowl Length 16"
Third Bowl Width 14"
Third Bowl Depth 8"
Number of Faucet Holes 5 Hole
Faucet Hole Diameter 1-3/8"
Drain Included No
Drain Location Center
Drain Hole Size 3-5/8"
Construction Cast Iron