Kohler K5914-4-0 "Trieste" Triple Bowl Kitchen Sink
| Item: | K5914-4-0 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $1,227.68 (Pricing is for White)
Details and Dimensions
| Sink Installation Type | Self Rimming |
| Number of Bowls | 3 |
| Length | 43" |
| Width | 22" |
| Depth | 8-1/2" |
| Overall Size | 43'' x 22'' x 8-1/2'' |
| Bowl Length | 16" |
| Bowl Width | 14" |
| Bowl Depth | 8" |
| Second Bowl Length | 10" |
| Second Bowl Width | 14" |
| Second Bowl Depth | 3" |
| Third Bowl Length | 16" |
| Third Bowl Width | 14" |
| Third Bowl Depth | 8" |
| Number of Faucet Holes | 4 Hole |
| Faucet Hole Diameter | 1-3/8" |
| Drain Location | Center |
| Drain Hole Size | 3-5/8" |
| Construction | Cast Iron |
| Product Specifications |
| Warranty |


