X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K5893-4-96 "Trieste" Triple Bowl Kitchen Sink

Item: K5893-4-96
Finish: Biscuit
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Sink Installation Type Tile In
Number of Bowls 3
Length 43"
Width 22"
Depth 8-5/8"
Overall Size 43'' x 22'' x 8-5/8''
Bowl Length 14"
Bowl Width 16"
Bowl Depth 8"
Second Bowl Length 10"
Second Bowl Width 14"
Second Bowl Depth 3-1/2"
Third Bowl Length 14"
Third Bowl Width 16"
Third Bowl Depth 8"
Corner Radius 1
Number of Faucet Holes 4 Hole
Faucet Hole Diameter 1-3/8"
Drain Location Center
Drain Hole Size 3-5/8"
Construction Cast Iron
Shown With Clairette Faucet Model # (K-692)