Kohler K5893-4-47 "Trieste" Triple Bowl Kitchen Sink
| Item: | K5893-4-47 |
| Finish: | Almond |
| Online Availability: | Discontinued |
| Select Finish: |
Discontinued, please call.
Details and Dimensions
| Sink Installation Type | Tile In |
| Number of Bowls | 3 |
| Length | 43" |
| Width | 22" |
| Depth | 8-5/8" |
| Overall Size | 43'' x 22'' x 8-5/8'' |
| Bowl Length | 14" |
| Bowl Width | 16" |
| Bowl Depth | 8" |
| Second Bowl Length | 10" |
| Second Bowl Width | 14" |
| Second Bowl Depth | 3-1/2" |
| Third Bowl Length | 14" |
| Third Bowl Width | 16" |
| Third Bowl Depth | 8" |
| Corner Radius | 1 |
| Number of Faucet Holes | 4 Hole |
| Faucet Hole Diameter | 1-3/8" |
| Drain Location | Center |
| Drain Hole Size | 3-5/8" |
| Construction | Cast Iron |
| Shown With | Clairette Faucet Model # (K-692) |
| Product Specifications |
| Warranty |


