Kohler K5864-5U-0 "Cape Dory" Single Bowl Kitchen Sink
| Item: | K5864-5U-0 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $654.38 (Pricing is for White)
Details and Dimensions
| Sink Installation Type | Undermount |
| Number of Bowls | 1 |
| Length | 33" |
| Width | 22" |
| Depth | 9-5/8" |
| Overall Size | 33'' x 22'' x 9-5/8'' |
| Bowl Length | 29" |
| Bowl Width | 15" |
| Bowl Depth | 9" |
| Number of Faucet Holes | 5 Hole |
| Faucet Hole Diameter | 2-3/8" |
| Drain Location | Center |
| Drain Hole Size | 3-5/8" |
| Construction | Cast Iron |
| Installation Hardware Included | Yes |
| Shown With | Clairette Faucet Model # (K-692) |
| Features | • Acid-Resistant Enamel Finish |
| Height | 8-5/8" |
| Product Specifications |
| Warranty |


