X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K5832-3-0 "Bakersfield" Single Bowl Kitchen Sink

Item: K5832-3-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Sink Installation Type Self Rimming
Number of Bowls 1
Length 31"
Width 22"
Depth 8-5/8"
Overall Size 31'' x 22'' x 8-5/8''
Bowl Length 27"
Bowl Width 15"
Bowl Depth 8"
Corner Radius 1
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-3/8"
Drain Location Center
Drain Hole Size 3-5/8"
Construction Cast Iron
Sink Construction Cast Irons / Enamels
Shown With Fairfax Faucet Model # (K-12177)