Back to Search Results
Ferguson.com Home
>
Kitchen Accessories
>
Cutting Board or Colanders
> Kohler
>
K5821-NA
Kohler K5821-NA "Bamboo" Cutting Board or Colander
| Item: | K5821-NA |
| Finish: | Bamboo |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $51.85
Details and Dimensions
| Width | 13-3/8" |
| Length | 17-11/16" |
| Construction | Hardwood |
| Features | • Fits over the top of kitchen sinks for easy clean-up and maximum work space flow |
| Warranty |


