X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K505-0 "Mendota" 60'' x 32''

Item: K505-0
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $1,285.35

Price: $1,062.98 (Pricing is for White)




Details and Dimensions

Tub Installation Type 3 Wall Alcove
Overall Size 60'' x 32'' x 16-1/4''
Length 60"
Width 32"
Height to Overflow 10-7/8"
Maximum Water Capacity (Gallons) 45
ADA Compliant Yes
Drain Location Left
Construction Cast Iron
Height 16-1/4"
Number of Bathers 1