Kohler K4896-0 "Portrait" Over The Rim Bidet
| Item: | K4896-0 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $580.81 (Pricing is for White)
Details and Dimensions
| Height | 15" |
| Width | 15-1/4" |
| Bidet Faucet Type | Over-The-Rim Spray |
| Features | • "Bidet Only, Faucet Sold Separately" |
| Shown With | Taboret Bidet Faucet |
| Construction | Vitreous China |
| Drain Hole Size | 1-1/8" |
| Faucet Hole Configuration | 3-Hole |
| Faucet Hole Diameter | 1-3/8" |
| Length | 24-3/4" |
| Product Specifications |
| Warranty |


