X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K4876-96 "Amaretto" Over The Rim Bidet

Item: K4876-96
Finish: Biscuit
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Width 15-5/8"
Bidet Faucet Type Over-The-Rim Spray
Features "Bidet Only, Faucet Sold Separately"
Length 24-3/8"
View Similar Products