X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K4864-96 "Amaretto" Over The Rim Bidet

Item: K4864-96
Finish: Biscuit
Online Availability: Discontinued

Discontinued, please call.


Details and Dimensions

Height 15-1/2"
Width 15-5/8"
Bidet Faucet Type Over-The-Rim Spray
Features "Bidet Only, Faucet Sold Separately"
Length 24-3/8"