Kohler K4864-47 "Amaretto" Over The Rim Bidet
| Item: | K4864-47 |
| Finish: | Almond |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $613.73 (Pricing is for Almond)
Details and Dimensions
| Height | 15-1/2" |
| Width | 15-5/8" |
| Bidet Faucet Type | Over-The-Rim Spray |
| Features | • "Bidet Only, Faucet Sold Separately" |
| Length | 24-3/8" |
| Product Specifications |
| Warranty |


