Kohler K4854-47 "San Tropez" Vertical Spray Bidet
| Item: | K4854-47 |
| Finish: | Almond |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $727.41 (Pricing is for Almond)
Details and Dimensions
| Height | 15-1/2" |
| Width | 15-1/2" |
| Bidet Faucet Type | Vertical Spray |
| Features | • "Bidet Only, Faucet Sold Separately" |
| Additional Information | Bidet Only, Faucet Sold Separately |
| Drain Hole Size | 1-3/4" |
| Faucet Hole Diameter | 1-3/8" |
| Length | 24-3/8" |
| Mounting Hardware Included | Yes |
| Product Specifications |
| Warranty |


