X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K4833-96 "Revival" Over The Rim Bidet

Item: K4833-96
Finish: Biscuit
Online Availability: Discontinued

Discontinued, please call.


Details and Dimensions

Height 15"
Width 16"
Bidet Faucet Type Over-The-Rim Spray
Length 24-3/8"