Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kohler K4832-96 "Revival" Over The Rim Bidet

Item: K4832-96
Finish: Biscuit
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 15"
Width 16"
Bidet Faucet Type Over-The-Rim Spray
Length 24-3/8"