X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K4830-47 "Revival" Over The Rim Bidet

Item: K4830-47
Finish: Almond
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 15"
Width 16"
Length 24 3/8"