X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K4775-0 "Brevia" Toilet Seat

Item: K4775-0
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $24.05

Price: $20.13 (Pricing is for White)



Details and Dimensions

Bowl Type Round bowl
Length 15-13/16"
Width 14-3/16"
Height 0-3/4"
Construction Solid Polypropylene Plastic
Features "Quick-Release Hinge caps, Quick-Attach Stainless Steal Fastener, Contoured Seat with Close Front"